Zoro Homepage

N8058 Softride Nitro Shock Absorber

  • Mfr # SU346146

  • Zoro # G115766317


product price: $94.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU346146
Zoro #
G115766317
UPC #
661541577002
Country of Origin
China

Description

Features -150 PSI Pressurized Nitrogen Gas -Multi Stage Velocity Sensitive Valving -Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life -Bonded Iron Piston For Durability And Longer Shock Life -Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance -Orifice Disk For Axle Control In Any Condition -Red Polyurethane Bushings Specifications -Type - Gas Charged -Internal Design - Twin Tube -Extended Length - 24.84 in. -Compressed Length - 14.82 in. -Upper Mounting Style - Eye -Lower Mounting Style - Eye -Valving Type - Multi-Stage Velocity Sensitive Valving -Rod Finish - Chrome Plated -Rod Material - Iron -Body Color - White -Includes Boot -Fits For Various Makes And Models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.