Zoro Homepage

Red Label Saltwater Fluorocarbon Leader 10 lb Tested

  • Mfr # SU724701

  • Zoro # G616315366


product price: $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU724701
Zoro #
G616315366
UPC #
-
Country of Origin
China

Description

Features Double Structure Technology enhances impact and knot strength Made with 100 percent resins Non-absorbent, high-density fluorocarbon material UV and chemical resistat Specifications Water Type: Saltwater Type Line: Fluorocarbon Diameter: 0.009in Length: 25 yards. LB. Test: 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.