Zoro Homepage

Roll Carpet; Grey - 11 W x 12 L

  • Mfr # SU11434

  • Zoro # G704040927


product price: $60.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU11434
Zoro #
G704040927
UPC #
657248086336
Country of Origin
China

Description

Features
  • 11 in. wide covers a 2 x 4 or a 2 x 6 board
  • Marine grade carpet
  • Weather resistant
  • 100% PET polyester
  • High quality
  • Durable backing
  • Minimal water retention
  • 16.1 oz per square yard weight
  • Pile height - 0.15 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.