Zoro Homepage

SBE305 Stabilizer Bar Link Kit

  • Mfr # SU351321

  • Zoro # G915766289


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU351321
Zoro #
G915766289
UPC #
661541577156
Country of Origin
China

Description

Features -Sway Bar Also Known As An Anti-Sway Or Anti-Roll Bar Is A Device Used Along With Shock Absorbers To Provide Additional Stability -A Sway Bar Is A Metal Rod That Spans The Entire Axle And Effectively Joins Each Side Of The Suspension Together -Sway Bar Attaches To The Suspension Via Sway Bar End Links -When The Suspension At One Wheel Moves Up And Down Sway Bar Transfers Movement To The Other Wheel. When A Vehicle Is Turning Left Or Right Weight Is Transferred To The Opposite Side Of The Vehicle -The Sway Bar Helps To Limit The Vehicle Sway Or Body Roll During Cornering And Creates A More Level Ride -In Some Applications Offers Stronger Heavy-Duty Replacement Sway Bars To Further Increase The Vehicle's Handling Characteristics - Also Offers Quick Disconnects Sway Bar End Links To Allow The Vehicle's Suspension To Articulate Or Flex Independently Specifications -Bushing Color - Red -Bushing Material - Polyurethane -Includes Washers -Includes Bolts -Fits for 1980-1998 Ford F-250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.