Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Flip Top Cap for Fills with 1.5 in. Hose - Black

  • Mfr # SU267026

  • Zoro # G815779747


product price: $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU267026
Zoro #
G815779747
UPC #
652513835749
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -Black Polymer -Includes Metallic Inserts for Gas Diesel or Water Fills -Integral Tank Vent with Flame Arrestor -No Deck Plate Key or Ground Wire Required -Flip Top Cap -Mounting Surface Screw Size- No 8 -FishTrax 12V Power Adapter Specifications - Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.