Zoro Homepage
This item is Discontinued.
Supermicro Supermicro Mini SAS 4i to 4 Ports Cable - 19.69" CBL-0097L-02

Supermicro Mini SAS 4i to 4 Ports Cable - 19.69" (Discontinued)

  • Mfr # CBL-0097L-02
  • Zoro # G6718145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-0097L-02
Zoro #
G6718145
UPC #
672042051571
Country of Origin
United States

Dimensions

Cable Length
1.64 ft

Details

Item
Data Transfer Cable
Cable Type
SAS
Conductor Material
Copper
Compatibility
SCSI Enclosure Services - 2 (SES-2)

Description

CBL-0097L-02 0.5m Mini-SAS (SFF-8087) to 4x SATA Internal Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.