Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 1200W 3U Rackmount Server Chassis (Black), CSE-836A-R1200B CSE-836A-R1200B

1200W 3U Rackmount Server Chassis (Black), CSE-836A-R1200B (Discontinued)

  • Mfr # CSE-836A-R1200B
  • Zoro # G6716334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-836A-R1200B
Zoro #
G6716334
UPC #
672042047833
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
25.5 in
Height
5.2 in

Details

Item
Server Case
Features
Environmentally Friendly
Includes
1 x Chassis Accessory Box, 1 x 3U SAS / SATA Direct Attached Backplane, 1 x 20" 16-pin to 16-pin Round Ribbon Cable, 16 x Black hot-swappable 3.5" drive trays, 1 x Black USB tray for SC825, 836, 848, 1 x SAS / SATA Backplane; passed SAS-2 compatibility testing, 2 x 8cm 4-pin Rear PWM Fan (with Housing), 3 x 8cm 4-pin Hot-swap PWM Fan, 1 x Front control board (FP836) for SC823M, 825, 825M, 828, 835, 836, 1 x 26.5" to 36.4" rail set, quick/quick, default for 2U, 3U 17.2" W chassis, 1 x Black DVD dummy cover for SC825, 836, 1 x Black FDD dummy cover for SC836, 2 x 1200W Gold-Level power supply with PMBus, 1 x 24-pin x8 power distributor, 1 x SC835/836/936 Intel DP X8.X7 PC Air Shroud, 1 x Palletized Package
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Front USB
Yes
Number of Fans Installed
5
Number of Power Supplies Installed
2
Number of Total Expansion Bays
18
Redundant Power Supply
Yes
Number of Expansion Slots
7
Motherboard Supported
EATX
Number of USB Ports
2
Power Supply Wattage
1200 W
Compatible Rack Unit
3U
Number of Power Supplies Supported
2
Number of External 3.5" Bays
17
Green Environmental Attribute
Environmentally Friendly
Number of External 5.25" Bays
1
Power
1200 W

Description

CSE-836A-R1200B 1200W 3U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.