Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro Cooling Fan - 4.72" Maximum Fan Diameter - 1 x Fan(s) - 1850 rpm FAN-0124L4

Supermicro Cooling Fan - 4.72" Maximum Fan Diameter - 1 x Fan(s) - 1850 rpm (Discontinued)

  • Mfr # FAN-0124L4
  • Zoro # G6723438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0124L4
Zoro #
G6723438
UPC #
672042090280
Country of Origin
Unknown

Dimensions

Max. Fan Diameter
4.72 in
Fan Diameter
120 mm
Fan Dia.
4.72 in

Details

Item
Cooling Fan
Application
Chassis, Server
Compatible With
Supermicro SuperServer 5037C-TSupermicro SuperChassis:732i-865B, SC732i-865, SC732i-500, SC732D4-500, SC732D2-500, SC732D4F-500, SC732D4F-865, SC732D2-865, SC732D4-865
Mounting
Internal
Number of Fans
1
Fan Speed (Max)
1850 rpm
Max. Fan Speed
1850 rpm

Description

FAN-0124L4 120mm Super Quite Cooling Fan for SC732 Mid Tower Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.