Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 1400W 2U Rackmount Server Chassis (Black) CSE-827H-R1400B

1400W 2U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-827H-R1400B
  • Zoro # G6718617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-827H-R1400B
Zoro #
G6718617
UPC #
672042053902
Country of Origin
Switzerland

Dimensions

Width
17.3 in
Depth
28.5 in
Height
3.5 in

Details

Item
Server Case
Includes
(1) SC827 Chassis Accessory Box, (1) SC827 Hot-Swap Version Backplane, (1) SC827 HDD Backplane L-Bracket (Including 2x 6-32 Screws), (1) SC827 HDD Backplane Retention Bracket, (2) SC827 Fan Holder (Hold 2 80x38 Fans), 1(2) 3.5" Hot-Swap SAS/SATA Drive Trays (Black), (4) SC827 Hot-Swap Motherboard Trays, (1) 26.5" to 36.4" Rail Set ( Quick/Quick, Default for 2, 3U 17.2" W Chassis), (1) SC827 24-pin Special Output Power Distributor
Color
Black
Mounting
Rack
Input Voltage
220V AC, 110V AC
Compatible Rack Unit
2U
Number of Power Supplies Installed
2
Number of External 3.5" Bays
12
Number of Total Expansion Bays
12
Number of Fans Installed
4
Redundant Power Supply
Yes
Power
1400 W
Number of Power Supplies Supported
2
Number of Expansion Slots
4
Power Supply Wattage
1400 W

Description

CSE-827H-R1400B 1400W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.