This item is Discontinued.

Supermicro 1620W 3U 28x 3.5" SAS/SATA Rackmount JBOD Storage Enclosure (Black) CSE-837E26-RJBOD1

1620W 3U 28x 3.5" SAS/SATA Rackmount JBOD Storage Enclosure (Black) (Discontinued)

  • Mfr # CSE-837E26-RJBOD1
  • Zoro # G6718294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-837E26-RJBOD1
Zoro #
G6718294
UPC #
672042079971
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
5.2 in

Details

Item
Server Case
Includes
2 x Backplane, 1 x CSE-PTJBOD-CB2 Power board for JBOD, 1 x 70X2/50X2 CM 4P EXT-TO-INT IPASS FOR 847, 2 x 55CM IPASS TO IPASS PBF, 4 x IPASS TO IPASS 39CM PBF, 1 x I2C CABLE FOR SATA LED, 51CM, LF, 2 x US power cord 16AWG 6ft, PBF (default for high watt), 1 x Front ctrl cable ROUND 16 TO 16 PIN RIBBON 20\" (50cm), 1 x Black DVD dummy cover for SC825, 836, 1 x Front control board (FP836) for SC823M,825,825M,828,835,836, 28 x Black gen 5 hot-swap 3.5\" HDD tray (w/ plastic rails), 1 x Black USB dummy tray support 1x 2.5\" slim HDD for SC825, 836, 1 x Silver chassis handle for SC836, 1 x Rail set, quick/quick, default for 2,3U 17.2\"W
Color
Black
Mounting
Rack
Input Voltage
220V AC
Number of Total Expansion Bays
28
Number of Power Supplies Installed
1
Compatible Rack Unit
3U
Power Supply Wattage
1620 W
Redundant Power Supply
Yes
Number of Fans Installed
3
Power
1620 W
Number of External 3.5" Bays
28

Description

CSE-837E26-RJBOD1 1620W 3U 28x 3.5" SAS/SATA Rackmount JBOD Storage Enclosure (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.