Zoro Homepage
This item is Discontinued.
Supermicro Supermicro PWS-1K62P-1R Power Module - 1620 W - 220 V AC PWS-1K62P-1R

Supermicro PWS-1K62P-1R Power Module - 1620 W - 220 V AC (Discontinued)

  • Mfr # PWS-1K62P-1R
  • Zoro # G5731145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-1K62P-1R
Zoro #
G5731145
UPC #
672042075584
Country of Origin
Unknown

Dimensions

Height
1.6 in
Width
3 in
Depth
14.2 in

Details

Item
Power Module
Volts AC/DC
220V AC
Features
Environmentally Friendly
Output Watts
1620 W
Output Voltage
12 V DC, 5 V DC
Energy Efficiency Certification
80 Plus Platinum, 80 Plus Standard
Output Power
1620 W
Green Environmental Attribute
80 Plus Platinum, 80 Plus Standard, Environmentally Friendly
Input Voltage
220V AC

Description

PWS-1K62P-1R 1620W 80 Plus Platinum Power Supply w/ PMBus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.