This item is Discontinued.

Supermicro Supermicro Cooling Fan - 1.57" Maximum Fan Diameter - 1 x Fan(s) FAN-0061L4

Supermicro Cooling Fan - 1.57" Maximum Fan Diameter - 1 x Fan(s) (Discontinued)

  • Mfr # FAN-0061L4
  • Zoro # G6710533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0061L4
Zoro #
G6710533
UPC #
672042021512
Country of Origin
Switzerland

Dimensions

Fan Diameter
40 mm
Max. Fan Diameter
1.57 in
Fan Dia.
1.57 in

Details

Item
Cooling Fan
Application
Chassis, Server
Mounting
Internal
Compatible With
Number of Fans
1

Description

FAN-0061L4 1U 40x40x28 mm 4Pin PWM Fan for SC813S Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.