This item is Discontinued.

Supermicro Supermicro 3 Wire Power Supply Cooler - 12000rpm FAN-0086L4

Supermicro 3 Wire Power Supply Cooler - 12000rpm (Discontinued)

  • Mfr # FAN-0086L4
  • Zoro # G5787215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0086L4
Zoro #
G5787215
UPC #
672042023165
Country of Origin
Switzerland

Details

Application
Chassis
Number of Fans
1
Fan Speed (Max)
12000 rpm
Item
Cooling Fan
Static Pressure
1.30 in.H2O
Power
9.6 W
Air Flow
24 CFM
Fan Location
Side
Connectors
4-pin LP4
Max. Airflow
179.5 gal/min
Rated Current
0.80A
Noise Level
56.0 dBA
Compatibility
SuperMicro Chassis Series: SC818, SC815, SC825M
Max. Fan Speed
12000 rpm
Airflow
179.5 gal/min

Description

FAN-0086L4 1U 40x40x56 mm-4Pin SC815 PWM Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.