Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro Heatsink - 1 Pack - Compatible Intel Socket: R LGA-2011 - 1 pc(s) - Processor SNK-P0049A4

Supermicro Heatsink - 1 Pack - Compatible Intel Socket: R LGA-2011 - 1 pc(s) - Processor (Discontinued)

  • Mfr # SNK-P0049A4
  • Zoro # G5779463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK-P0049A4
Zoro #
G5779463
UPC #
672042146932
Country of Origin
Unknown

Dimensions

Heatsink Depth
3.20 in
Heatsink Width
3.50 in
Heatsink Height
1.10 in

Details

Item
Heatsink
Application
Processor
Compatibility
Supermicro SC504-203B Chassis; Intel Socket: R LGA-2011

Description

SNK-P0049A4 1U Active CPU Heat Sink for Intel Socket H, H2 and H3 Motherboards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.