Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-PT51L
Zoro #
G5794662
UPC #
672042000661
Country of Origin
Switzerland
Dimensions
Length
33 in
Rack Height
1U
Details
Features
Easy to Install
Includes
(2) Front Inner Rail MCP-290-00105-0N, (2) Rear Inner Rail MCP-290-00109-0N, (2) Outer Rail MCP-290-00101-0N
Compatibility
Supermicro Chassis: CSE-815TQ-563CB, CSE-815TQ-563UB, CSE-815TQ-710UB, CSE-815TQ-720CB, CSE-815TQ-720UB, CSE-815TQ-R700UB
Item
Mounting Rail Kit
Device Supported
Chassis
Description
CSE-PT51L 1U Mounting Rail Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.