Supermicro Heatsink - Compatible Intel Socket: R LGA-2011 - Bulk (Discontinued)
- Mfr # SNK-P0047PD
- Zoro # G5651704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNK-P0047PD
Zoro #
G5651704
UPC #
672042132065
Country of Origin
Unknown
Dimensions
Heatsink Width
4.33 in
Heatsink Height
1.06 in
Heatsink Depth
3.54 in
Details
Features
Environmentally Friendly
Application
Processor
Compatibility
Intel Xeon E5-2600 Series Processors Supermicro Motherboards: X9DRL, X10DRL; R LGA-2011
Mount Type
Spring Screw
Item
Heatsink
Green Environmental Attribute
Environmentally Friendly
Mounting
Spring Screw
Description
SNK-P0047PD 1U Passive CPU Heatsink for X9DRL Motherboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.