Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro 1U Rack Mount Rail Kit CSE-PT8L

Supermicro 1U Rack Mount Rail Kit (Discontinued)

  • Mfr # CSE-PT8L
  • Zoro # G5794592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-PT8L
Zoro #
G5794592
UPC #
672042666898
Country of Origin
Switzerland

Dimensions

Length
33.1 in
Rack Height
1U

Details

Compatibility
SuperMicro Chassis CSE-811, CSE-512, CSE-513, CSE-523L-410B, CSE-523L-505B, CSE-811I-410B, CSE-811L-350B, CSE-811L-600B, CSE-811T-260, CSE-811T-260B, CSE-811TQ-350B, CSE-811TQ-441B, CSE-811TQ-600B, CSE-811i-410SuperMicro 5012b, 5013g and 5013s series Servers
Device Supported
Server, Chassis
Item
Mounting Rail Kit

Description

CSE-PT8L 1U Rackmounting Rail Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.