Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro 1U Mounting Rail Kit CSE-PT52L

Supermicro 1U Mounting Rail Kit (Discontinued)

  • Mfr # CSE-PT52L
  • Zoro # G5794486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-PT52L
Zoro #
G5794486
UPC #
672042005512
Country of Origin
Switzerland

Dimensions

Length
33 in
Rack Height
1U

Details

Features
Expandable
Compatibility
SuperChassis SC813MS-280CSuperChassis SC813MT-410CSuperChassis SC813MS-410CSuperChassis SC813MT-300CSuperChassis SC813MTQ-520CSuperChassis 5014C-M8SuperChassis 5015M-MTSuperChassis 5013C-MTSuperChassis 6014L-M4
Item
Mounting Rail Kit
Device Supported
Chassis

Description

CSE-PT52L 1U SC813M Mounting Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.