Zoro Homepage
This item is Discontinued.
Supermicro Supermicro YM-5201D ATX & EPS12V Power Supply - 200W Rack-mountable PWS-202-1H

Supermicro YM-5201D ATX & EPS12V Power Supply - 200W Rack-mountable (Discontinued)

  • Mfr # PWS-202-1H
  • Zoro # G5731118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-202-1H
Zoro #
G5731118
UPC #
672042021451
Country of Origin
Switzerland

Details

Item
Power Supply
Volts AC/DC
110V AC, 220V AC
Amps
1.5 A @ 220V, 3 A @ 110V
Input Voltage Range
100 to 240 V AC
Number of +12V Rails
1
Compatibility
Super Micro SuperChassis 502L-200B
Output Watts
200 W
Specification Compliance
ATX12V/EPS12V
Mounting
Rack
Power Factor Correction (PFC)
Active
Output Voltage
3.3 V, 12 V, 5 V, -12 V
Output Current
17 A, 800 mA, 2 A, 15 A, 16 A
Receptacles
(1) 20-pin ATX Motherboard, 8-pin EPS12V Motherboard
Input Current
3 A @ 110V, 1.5 A @ 220V
Input Voltage
220V AC, 110V AC
Power Factor Correction
Active
Output Power
200 W

Description

PWS-202-1H 200W 1U Multi-Output Power Supply w/ PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.