Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 200W Mini 1U Rackmount Server Chassis (Black), CSE-503L-200B CSE-503L-200B

200W Mini 1U Rackmount Server Chassis (Black), CSE-503L-200B (Discontinued)

  • Mfr # CSE-503L-200B
  • Zoro # G6713342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-503L-200B
Zoro #
G6713342
UPC #
672042070909
Country of Origin
Switzerland

Dimensions

Width
17.3 in
Depth
9.8 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(1) US Power Cord 18AWG 6ft, PBF, (1) 77.5cm, 16-pin to 16-pin Front Cable, (1) Front Panel Control Board
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power Supply Wattage
200 W
Motherboard Supported
Micro ATX
Number of Power Supplies Installed
1
Compatible Rack Unit
1U
Number of USB Ports
2
Front USB
Yes
Number of Total Expansion Bays
1
Number of Expansion Slots
1
Power
200 W
Number of Internal 3.5" Bays
1

Description

CSE-503L-200B 200W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.