Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro SC510T-200B Chassis - 1U - Rack-mountable - 2 Bays - 200W - Black CSE-510T-200B

Supermicro SC510T-200B Chassis - 1U - Rack-mountable - 2 Bays - 200W - Black (Discontinued)

  • Mfr # CSE-510T-200B
  • Zoro # G6723334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-510T-200B
Zoro #
G6723334
UPC #
672042038336
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
11.3 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Backplane, (1) 16-pin to 16-pin 32.5cm Front Cable, (2) 35cm, SATA Cable, (3) (40 x 28mm) PWM Cooling Fan, (1) Front Panel Control Board, (2) Black 2.5 SAS/SATA HDD tray, (1) 200W High-Efficiency Low Noise Power Supply
Mounting
Rack
Input Voltage
220V AC, 110V AC
Power Supply Wattage
200 W
Number of Expansion Slots
1
Number of Fans Installed
3
Number of Power Supplies Installed
1
Motherboard Supported
Micro ATX
Number of Power Supplies Supported
1
Number of Total Expansion Bays
2
Compatible Rack Unit
1U
Power
200 W
Number of External 2.5" Bays
2

Description

CSE-510T-200B 200W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.