Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 200W Mini 1U Rackmount Server Chassis (Black), CSE-510T-203B CSE-510T-203B

200W Mini 1U Rackmount Server Chassis (Black), CSE-510T-203B (Discontinued)

  • Mfr # CSE-510T-203B
  • Zoro # G6722686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-510T-203B
Zoro #
G6722686
UPC #
672042100965
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
11.3 in
Height
1.7 in

Details

Item
Server Case
Features
On/Off Button, LED Display, Reset Button
Color
Black
Mounting
Rack
Series
SC510
Input Voltage
220V AC, 110V AC
Number of Fans Supported
3
Power Supply Wattage
200 W
Number of Power Supplies Supported
1
Number of Total Expansion Bays
2
Number of Expansion Slots
1
Number of Fans Installed
3
Compatible Rack Unit
1U
Number of Power Supplies Installed
1
Number of Internal 2.5" Bays
2
Cooler Type
Fan Cooler
Power
200 W
Motherboard Supported
Micro ATX

Description

CSE-510T-203B 200W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.