Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 2.5" SAS / SATA HDD Tray MCP-220-00047-0B

2.5" SAS / SATA HDD Tray (Discontinued)

  • Mfr # MCP-220-00047-0B
  • Zoro # G5790146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-220-00047-0B
Zoro #
G5790146
UPC #
672042025879
Country of Origin
Switzerland

Details

Color
Black
Number of Total Expansion Bays
1
Compatibility
Supermicro SuperChassis 111LT-360UB
Number of 2.5" Bays
1
Mounting
Internal
Item
Drive Bay Adapter
Controller Type
Serial Attached SCSI (SAS)

Description

MCP-220-00047-0B 2.5" SAS / SATA HDD Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.