Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 2m 10GBE SFP+ Passive Copper Push Type Cable CBL-NTWK-0456

2m 10GBE SFP+ Passive Copper Push Type Cable (Discontinued)

  • Mfr # CBL-NTWK-0456
  • Zoro # G6728742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-NTWK-0456
Zoro #
G6728742
UPC #
672042135868
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
SFP+
Conductor Material
Copper
Item
Network Cable
Device Supported
Network Device
Connector on First End Details
SFP+ Network

Description

CBL-NTWK-0456 2m 10GBE SFP+ Passive Copper Push Type Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.