Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 2m Infiniband / Ethernet QSFP QDR Cable with EEPROM CBL-NTWK-0325-02

2m Infiniband / Ethernet QSFP QDR Cable with EEPROM (Discontinued)

  • Mfr # CBL-NTWK-0325-02
  • Zoro # G6712694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-NTWK-0325-02
Zoro #
G6712694
UPC #
672042137022
Country of Origin
Unknown

Dimensions

Cord Length
6.56 ft

Details

Item
Network Cable
Description/Special Features
Environmentally Friendly
Compatible With
Supermicro Add-on Card AOC-UIBQ-M1
Wire Gauge
26 AWG
Data Transfer Rate
40 Gbit/s
Cable Type
InfiniBand
Compatibility
Supermicro Add-on Card AOC-UIBQ-M1
Connector on Second End Details
(1) QSFP Network
Device Supported
Network Device
Connector on First End Details
(1) QSFP Network
Green Environmental Attribute
Environmentally Friendly

Description

CBL-NTWK-0325-02 2m Infiniband / Ethernet QSFP QDR Cable with EEPROM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.