
Supermicro Cooling Fan - 3.15" Maximum Fan Diameter - 1 x Fan(s) - 11000 rpm - Center Fan Location (Discontinued)
- Mfr # FAN-0129L4
- Zoro # G5786978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-0129L4
Zoro #
G5786978
UPC #
672042091904
Country of Origin
Unknown
Dimensions
Fan Diameter
3.15 in
Fan Depth
3.15 in
Fan Height
1.50 in
Fan Width
3.15 in
Fan Dia.
3.15 in
Details
Application
Chassis
Compatibility
Supermicro Chassis: SC217, SC827
Fan Location
Center
Item
Cooling Fan
Number of Fans
1
Fan Speed (Max)
11000 rpm
Max. Fan Speed
11000 rpm
Description
FAN-0129L4 2U 80x80x38mm 4Pin Axial Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.