Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro Heatsink - Compatible Intel Socket: R LGA-2011 - Retail SNK-P0048PS

Supermicro Heatsink - Compatible Intel Socket: R LGA-2011 - Retail (Discontinued)

  • Mfr # SNK-P0048PS
  • Zoro # G5651862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK-P0048PS
Zoro #
G5651862
UPC #
672042092598
Country of Origin
Unknown

Dimensions

Heatsink Width
3.15 in
Heatsink Height
2.52 in
Heatsink Depth
4.09 in

Details

Package Type
Retail
Product Type
Heatsink
Compatibility
Intel Xeon Processor Series: E5-2600, E5-4600
Application
Processor
Item
Heatsink
Mounting
Spring Screw

Description

SNK-P0048PS 2U Passive CPU Heatsink for X9 UP/DP/MP Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.