Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro 300W 80 PLUS Bronze Pedestal Single Power Supply w/ PFC PWS-305-PQ

300W 80 PLUS Bronze Pedestal Single Power Supply w/ PFC (Discontinued)

  • Mfr # PWS-305-PQ
  • Zoro # G5731172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-305-PQ
Zoro #
G5731172
UPC #
672042116669
Country of Origin
Unknown

Dimensions

Height
3.4 in
Width
5.9 in
Depth
5.5 in

Details

Item
Power Supply
Features
Environmentally Friendly
Output Current
12 A, 19 A, 2 A, 16 A
Number of +12V Rails
2
Receptacles
24-pin ATX Motherboard, 4-pin ATX12V Motherboard
Output Voltage
5 V DC, 5 V, 3.3 V DC, 12 V DC
Compatibility
Supermicro SuperServer 5036I-I Server
Output Watts
300 W
Energy Efficiency Certification
80 Plus Bronze
Specification Compliance
ATX12V
Output Power
300 W
Green Environmental Attribute
80 Plus Bronze, Environmentally Friendly
Mounting
Internal

Description

PWS-305-PQ 300W 80 PLUS Bronze Pedestal Single Power Supply w/ PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.