This item is Discontinued.

Supermicro Supermicro Drive Bay Adapter Internal - Black - 1 x Total Bay - 1 x 3.5" Bay MCP-220-00075-0B

Supermicro Drive Bay Adapter Internal - Black - 1 x Total Bay - 1 x 3.5" Bay (Discontinued)

  • Mfr # MCP-220-00075-0B
  • Zoro # G5789936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-220-00075-0B
Zoro #
G5789936
UPC #
672042055166
Country of Origin
Unknown

Dimensions

Compatible Drive Bay Width
3.5 in

Details

Color
Black
Item
Drive Bay Adapter
Platform Supported
PC
Compatibility
Supermicro Chassis: SC815, SC819, SC826, SC827, SC828, SC829 Supermicro SuperServers: 6026T-3RF, 6026T-6RF+, 6026T-6RFT+, 6026T-NTR+, 6026TT-BIBQF, 6026TT-BIBQRF, 6026TT-BIBXF, 6026TT-BIBXRF, 6026TT-BTF, 6026TT-BTRF, 6026TT-D6IBQRF, 6026TT-D6IBXRF, 6026TT-D6RF, 6026T-TF, 6026TT-GIBQRF, 6026TT-GIBXRF, 6026TT-GTRF, 6026TT-H6IBQRF, 6026TT-H6IBXRF, 6026TT-H6RF, 6026TT-HDIBQRF, 6026TT-HDIBXRF, 6026TT-HDTRF, 6026TT-HIBQF, 6026TT-HIBQRF, 6026TT-HIBXF, 6026TT-HIBXRF, 6026TT-HTF, 6026TT-HTRF, 6026TT-IBQF, 6026TT-IBXF, 6026TT-TF, 6026T-URF, 6026T-URF4+
Number of Total Expansion Bays
1
Mounting
Internal
Number of 3.5" Bays
1

Description

MCP-220-00075-0B 3.5" Hot-swap HDD Tray w/ Hollow-Panned Dummy (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.