This item is Discontinued.

Supermicro Supermicro MCP-220-00080-0B Drive Bay Adapter Internal - 1 x Total Bay - 1 x 2.5" Bay MCP-220-00080-0B

Supermicro MCP-220-00080-0B Drive Bay Adapter Internal - 1 x Total Bay - 1 x 2.5" Bay (Discontinued)

  • Mfr # MCP-220-00080-0B
  • Zoro # G6710673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-220-00080-0B
Zoro #
G6710673
UPC #
672042076130
Country of Origin
Switzerland

Details

Item
Drive Bay Adapter
Product Type
Drive Bay Adapter
Number of 2.5" Bays
1
Number of Total Expansion Bays
1

Description

MCP-220-00080-0B 3.5 inch to 2.5 inch Hard Drive Converter Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.