Supermicro 3U Chassis Mounting Rails - 31.1" to 32.6" Screen Support - 1 (Discontinued)
- Mfr # CSE-PT50L
- Zoro # G5794617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSE-PT50L
Zoro #
G5794617
UPC #
672042666867
Country of Origin
Switzerland
Dimensions
Min. Screen Size Supported
31.1 in
Max. Screen Size Supported
32.6 in
Rack Height
3U
Details
Green Environmental Attribute
Environmentally Friendly
Compatibility
Supermicro SuperChassis: SC933E1-R760, SC933E1-R760B, SC933, SC932 , SC833 , SC832
Item
Mounting Rail
Device Supported
Chassis
Application
Rack
Description
CSE-PT50L 3U Mounting Rail Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.