Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro 40mm Cooling Fan - 40mm - 8500rpm FAN-0100L4

Supermicro 40mm Cooling Fan - 40mm - 8500rpm (Discontinued)

  • Mfr # FAN-0100L4
  • Zoro # G6727638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0100L4
Zoro #
G6727638
UPC #
672042022342
Country of Origin
Unknown

Dimensions

Fan Depth
1.57 in
Fan Diameter
40 mm
Fan Width
1.57 in
Max. Fan Diameter
1.57 in
Fan Height
1.10 in
Fan Dia.
1.57 in

Details

Item
Cooling Fan
Application
Chassis
Compatible With
Supermicro Chassis:CSE-111, CSE-119TS, CSE-505, CSE-510, CSE-819TS
Connectors
4-pin LP4
Number of Fans
1
Max. Airflow
89.8 gal/min
Fan Speed (Max)
8500 rpm
Air Flow
12.0 CFM
Max. Fan Speed
8500 rpm
Airflow
89.8 gal/min

Description

FAN-0100L4 40mm 4Pin PWM Fan for SC510/SC511 Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.