Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 40x40x28mm Middle Cooling Fan for SC813MTS Chassis FAN-0147L4

40x40x28mm Middle Cooling Fan for SC813MTS Chassis (Discontinued)

  • Mfr # FAN-0147L4
  • Zoro # G6720157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0147L4
Zoro #
G6720157
UPC #
672042135479
Country of Origin
Unknown

Dimensions

Fan Depth
1.57 in
Fan Width
1.57 in
Fan Dia.
1.57 in
Fan Height
1.10 in

Details

Item
Cooling Fan
Compatible With
Supermicro Chassis: SC813MFTQ, SC813MTS
Application
Chassis
Max. Fan Speed
17500 rpm
Noise Level
57.5 dB(A)
Green Environmental Attribute
Environmentally Friendly
Airflow
177.3 gal/min
Noise Levels (A-Weighted)
57.5 dB(A)
Compatibility
Supermicro Chassis: SC813MFTQ, SC813MTS

Description

FAN-0147L4 40x40x28mm Middle Cooling Fan for SC813MTS Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.