This item is Discontinued.

Supermicro Supermicro Cooling Fan - 1.57" Maximum Fan Diameter - 1 x Fan(s) - 20500 rpm FAN-0141L4

This item is Discontinued.

Supermicro

Supermicro Cooling Fan - 1.57" Maximum Fan Diameter - 1 x Fan(s) - 20500 rpm (Discontinued)

Mfr # FAN-0141L4
Zoro # G5786935
UPC # 672042121939
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0141L4
Zoro #
G5786935
UPC #
672042121939
Country of Origin
Unknown

Dimensions

Fan Diameter
1.57 in
Fan Width
1.57 in
Fan Depth
1.57 in
Fan Height
2.20 in
Fan Dia.
1.57 in

Details

Application
Chassis
Number of Fans
1
Item
Cooling Fan
Compatibility
Supermicro Chassis: SC118G, SC818G, SC118GQ
Fan Speed (Max)
20500 rpm
Max. Fan Speed
20500 rpm

Description

FAN-0141L4 40x40x56 mm 20.5K RPM / 17.6K RPM Counter-rotating Fan

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.