Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro FAN-0102L4 Fan - 1200rpm FAN-0102L4

Supermicro FAN-0102L4 Fan - 1200rpm (Discontinued)

  • Mfr # FAN-0102L4
  • Zoro # G5650663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0102L4
Zoro #
G5650663
UPC #
672042023141
Country of Origin
Switzerland

Dimensions

Fan Height
1.57 in
Fan Width
2.20 in

Details

Application
Chassis
Item
Cooling Fan
Fan Speed (Max)
1200 rpm
Fan Location
Side
Number of Fans
1
Connectors
4-pin LP4
Compatibility
SuperChassis 818S-1000 / 818S-1000B
Max. Fan Speed
1200 rpm

Description

FAN-0102L4 40x40x56 mm 4Pin Case Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.