Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 40x40x56 mm 4Pin PWM Fan FAN-0101L4

40x40x56 mm 4Pin PWM Fan (Discontinued)

  • Mfr # FAN-0101L4
  • Zoro # G5787242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0101L4
Zoro #
G5787242
UPC #
672042025190
Country of Origin
Switzerland

Dimensions

Fan Diameter
1.57 in
Fan Dia.
1.57 in

Details

Application
Chassis
Noise Level
59 dBA
Compatibility
Supermicro SuperChassis: SC809, SC111, SC816, SC819, SC808
Static Pressure
1.73 in.H20
Air Flow
27.5 CFM
Fan Speed (Max)
14400 rpm
Rated Current
1A
Connectors
4-pin PWM
Item
Cooling Fan
Max. Airflow
205.7 gal/min
Airflow
205.7 gal/min
Max. Fan Speed
14400 rpm

Description

FAN-0101L4 40x40x56 mm 4Pin PWM Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.