This item is Discontinued.

Supermicro Supermicro Cooling Fan - 1.57" Maximum Fan Diameter - 1 x Fan(s) - 12000 rpm FAN-0088L4

Supermicro Cooling Fan - 1.57" Maximum Fan Diameter - 1 x Fan(s) - 12000 rpm (Discontinued)

  • Mfr # FAN-0088L4
  • Zoro # G6722984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0088L4
Zoro #
G6722984
UPC #
672042023172
Country of Origin
Unknown

Dimensions

Fan Dia.
1.57 in
Fan Width
1.57 in
Fan Depth
2.20 in
Fan Height
1.57 in

Details

Item
Cooling Fan
Application
Chassis
Compatible With
Supermicro Chassis:CSE-513F, CSE-515, CSE-801SFTS, CSE-816LTS, CSE-823MTS, SBB
Product Type
Cooling Fan
Compatibility
Supermicro SuperChassis: 823MTQ-R700LPB, 823MTQ-R700UB, 515-280UB, 513F-350B, 513F-260, 513F-260B
Number of Fans
1
Max. Fan Speed
12000 rpm
Min. Fan Speed
8900 rpm

Description

FAN-0088L4 40x40x56mm 4Pin PWM Fan for 1U SC513F/SC515/SC823M Chassis

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.