This item is Discontinued.

Supermicro 40x40x56mm Passive Cooling GPU Fan for SC818G/SC118G Chassis FAN-0117L4

40x40x56mm Passive Cooling GPU Fan for SC818G/SC118G Chassis (Discontinued)

  • Mfr # FAN-0117L4
  • Zoro # G6722634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0117L4
Zoro #
G6722634
UPC #
672042073368
Country of Origin
Unknown

Dimensions

Fan Dia.
1.57 in
Fan Depth
1.57 in
Fan Height
2.20 in
Fan Width
1.57 in

Details

Item
Cooling Fan
Compatible With
Supermicro Chassis:CSE-118GHTS Series, CSE-118GQTS Series
Mounting
Internal
Application
Chassis, Server
Max. Fan Speed
17000 rpm
Fan Location
Left
Airflow
250.6 gal/min
Min. Fan Speed
13000 rpm
Number of Fans
1
Compatibility
Supermicro Chassis: CSE-118GHTS Series, CSE-118GQTS Series

Description

FAN-0117L4 40x40x56mm Passive Cooling GPU Fan for SC818G/SC118G Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.