Zoro Homepage
This item is Discontinued.
Supermicro 45cm Internal MiniSAS HD PCIe NVMe 12Gbs Cable CBL-SAST-0623

45cm Internal MiniSAS HD PCIe NVMe 12Gbs Cable (Discontinued)

  • Mfr # CBL-SAST-0623
  • Zoro # G6712572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-SAST-0623
Zoro #
G6712572
UPC #
672042165087
Country of Origin
Unknown

Dimensions

Cable Length
1.48 ft
Wire Size
30 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) Mini-SAS HD
End 2 Connection Type
(1) Mini-SAS HD
Cable Type
SAS
Green Environmental Attribute
Environmentally Friendly
Device Supported
Hard Drive, Server
Data Transfer Rate
12 Gbit/s
Compatibility
Supermicro SuperServer 6028R-TDWNR Server

Description

CBL-SAST-0623 45cm Internal MiniSAS HD PCIe NVMe 12Gbs Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.