This item is Discontinued.

Supermicro 480W/440W 80 PLUS Platinum 1U Single Power Supply w/ PFC & PM Bus PWS-441P-1H

480W/440W 80 PLUS Platinum 1U Single Power Supply w/ PFC & PM Bus (Discontinued)

  • Mfr # PWS-441P-1H
  • Zoro # G5731188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-441P-1H
Zoro #
G5731188
UPC #
672042101047
Country of Origin
Unknown

Dimensions

Width
3.9 in
Depth
8.7 in
Height
1.6 in

Details

Item
Redundant Power Supply
Output Voltage
5 V DC, 12 V DC, 3.3 V DC, 5 V
Receptacles
24-pin ATX Motherboard
Input Current
5.5 A @ 110V, 2.5 A @ 220V
Efficiency
94%
Input Voltage
220V AC, 110V AC
Output Power
440 W
Green Environmental Attribute
80 Plus Platinum, Environmentally Friendly
Output Current
3 A, 39.10 A, 15 A, 18 A
Input Voltage Type
AC
Compatibility
Supermicro SuperChassis 512F-441B

Description

PWS-441P-1H 480W/440W 80 PLUS Platinum 1U Single Power Supply w/ PFC & PM Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.