Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro Supermicro 80mm Case Fan - 80mm - 2800rpm FAN-0104L4

Supermicro 80mm Case Fan - 80mm - 2800rpm (Discontinued)

  • Mfr # FAN-0104L4
  • Zoro # G5744384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0104L4
Zoro #
G5744384
UPC #
672042023585
Country of Origin
Switzerland

Dimensions

Fan Depth
3.15 in
Fan Height
0.98 in
Fan Diameter
3.15 in
Fan Width
3.15 in
Fan Dia.
3.15 in

Details

Application
Case
Number of Fans
1
Compatibility
Supermicro SC743 SuperChassis
Fan Location
Side
Air Flow
32.9 CFM
Connectors
4-pin LP4
Power
1.8 W
Rated Current
0.13A
Max. Airflow
246.1 gal/min
Item
Cooling Fan
Fan Speed (Max)
2800 rpm
Noise Level
24.0 dBA
Max. Fan Speed
2800 rpm
Airflow
246.1 gal/min

Description

FAN-0104L4 4U 80x25mm 4Pin SC743 PWM Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.