Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro Supermicro 80mm PWM Fan - 80mm - 5000rpm FAN-0082L4

Supermicro 80mm PWM Fan - 80mm - 5000rpm (Discontinued)

  • Mfr # FAN-0082L4
  • Zoro # G5787398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0082L4
Zoro #
G5787398
UPC #
672042022403
Country of Origin
Switzerland

Dimensions

Fan Diameter
3.15 in
Fan Dia.
3.15 in

Details

Application
Chassis
Item
Cooling Fan
Max. Airflow
510.9 gal/min
Air Flow
68.3 CFM
Fan Speed (Max)
5000 rpm
Compatibility
SuperMicro SuperChassis: SC743, SC745, SC748
Connectors
4-pin LP4
Fan Location
Side
Number of Fans
1
Max. Fan Speed
5000 rpm
Airflow
510.9 gal/min

Description

FAN-0082L4 4U 80X80X38mm 4Pin PWM Fan, Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.