This item is Discontinued.

Supermicro 4U 92x92x38mm 11.5K RPM Hot-Swappable Middle Axial Fan for SC418G FAN-0151L4

This item is Discontinued.

Supermicro

4U 92x92x38mm 11.5K RPM Hot-Swappable Middle Axial Fan for SC418G (Discontinued)

Mfr # FAN-0151L4
Zoro # G6718416
UPC # 672042152094
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0151L4
Zoro #
G6718416
UPC #
672042152094
Country of Origin
Unknown

Dimensions

Height
3.6 in
Width
1.5 in
Depth
3.6 in
Fan Dia.
3.62 in

Details

Item
Cooling Fan
Compatible With
Supermicro SuperServer Chassis Solution: 8-GPU SC418G, 4028GR-TR, 4028GR-TRT, 4028GR-TRT2
Application
Server Chassis, Case, Processor
Noise Level
69.6 dB(A)
Connectors
4-pin
Airflow
1389.1 gal/min
Max. Fan Speed
11500 rpm
Number of Fans
1

Description

FAN-0151L4 4U 92x92x38mm 11.5K RPM Hot-Swappable Middle Axial Fan for SC418G Chassis

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.