Zoro Homepage
This item is Discontinued.
Supermicro 4U Active CPU Heatsink for X10/X9 UP/DP Systems SNK-P0051AP4

4U Active CPU Heatsink for X10/X9 UP/DP Systems (Discontinued)

  • Mfr # SNK-P0051AP4
  • Zoro # G5651738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK-P0051AP4
Zoro #
G5651738
UPC #
672042141074
Country of Origin
Unknown

Dimensions

Heatsink Depth
4.13 in
Heatsink Height
5.04 in
Heatsink Width
3.66 in

Details

Includes
Cooling Fan/Heatsink, Screws, Springs, Back Plate, Mounting Bracket
Material
Copper
Features
Environmentally Friendly
Application
Processor
Heatsink Material
Aluminum
Noise Level
38 dB(A)
Compatibility
Supermicro 4U UP Workstations: X9, X10 Intel Xeon Processor Series: E3-1200 , E3-1200 v2, E3-1200, E3-1200 v3; R LGA-2011, H3 LGA-1150, H2 LGA-1155
Item
Cooling Fan/Heatsink
Fan Speed (Max)
3800 rpm
Green Environmental Attribute
Environmentally Friendly
Max. Fan Speed
3800 rpm

Description

SNK-P0051AP4 4U Active CPU Heatsink for X10/X9 UP/DP Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.