Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro Chassis Mounting Rail Set - 17.2" to 24" Screen Support MCP-290-00059-0B

Supermicro Chassis Mounting Rail Set - 17.2" to 24" Screen Support (Discontinued)

  • Mfr # MCP-290-00059-0B
  • Zoro # G5794495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-290-00059-0B
Zoro #
G5794495
UPC #
672042053001
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
24 in
Min. Screen Size Supported
17.2 in

Details

Includes
(1) MCP-290-00115-0N, (1) MCP-290-00117-0N
Compatibility
Super Micro 747TQ-R1400B 4U 17.2" W Tower Chassis , CSE-747 , SC747
Item
Mounting Rail Kit
Device Supported
Server, Chassis, Workstation

Description

MCP-290-00059-0B 4U Rackmount Rail Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.