Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 500W 4U Tower/Rackmount Server Chassis (Black) CSE-743T-500B

500W 4U Tower/Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-743T-500B
  • Zoro # G6714566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-743T-500B
Zoro #
G6714566
UPC #
672042061570
Country of Origin
Unknown

Dimensions

Width
17.8 in
Depth
25.5 in
Height
7 in

Details

Item
Server Case
Includes
(4) SATA Cable (2 Ft, Amphenol), (1) Front Panel Ribbon Cable, (1) 6" Split Converter Cable, (8) 1" SCA Drive Tray, (1) SAS / SATA Hard Drive Backplane, (1) SC743 Intel DP X8.X7 PC Air Shroud
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power Supply Wattage
500 W
Front USB
Yes
Number of Power Supplies Installed
1
Number of Power Supplies Supported
1
Motherboard Supported
EATX
Number of USB Ports
2
Number of Fans Installed
4
Compatible Rack Unit
4U
Number of Expansion Slots
7
Number of Total Expansion Bays
11
Number of External 3.5" Bays
8
Number of External 5.25" Bays
3
Power
500 W

Description

CSE-743T-500B 500W 4U Tower/Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.