Zoro Homepage
This item is Discontinued.
Supermicro 55cm SATA to SATA Right-Angled Cable CBL-0228L

55cm SATA to SATA Right-Angled Cable (Discontinued)

  • Mfr # CBL-0228L
  • Zoro # G6716842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-0228L
Zoro #
G6716842
UPC #
672042015986
Country of Origin
Switzerland

Dimensions

Cable Length
1.80 ft

Details

Cable Type
SATA
Conductor Material
Copper
Item
Data Transfer Cable
Connector on First End Details
Serial ATA

Description

CBL-0228L 55cm SATA to SATA Right-Angled Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.