Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 560W 1U Rackmount Server Chassis (Black), CSE-815TQ-563CB CSE-815TQ-563CB

560W 1U Rackmount Server Chassis (Black), CSE-815TQ-563CB (Discontinued)

  • Mfr # CSE-815TQ-563CB
  • Zoro # G6712615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-815TQ-563CB
Zoro #
G6712615
UPC #
672042068470
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Includes
(1) Accessories Box, (1) SC815/113 Intel DP X8.X7 PC Air Shroud, (4) Black Hot-swap 3.5" HDD Tray (with plastic rails), (1) SAS/SATA Backplane, (1) Black DVD Dummy Cover, (1) FDD or USB Tray Dummy Cover, (4) 35cm SATA Cable, (1) 8-pin to 8-pin Ribbon Cable for SGPIO, (1) SATA Set of 4-70/59/48/38cm Round S-RA, (1) Front Control Cable (Round 16 to 16-pin Ribbon 20"), (1) Fan Holder, (1) Non-U Front Control Board (FP813), (1) 1U Slide Rails, (1) Rear Window
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Expansion Slots
1
Number of Fans Installed
4
Number of Power Supplies Supported
1
Compatible Rack Unit
1U
Motherboard Supported
EATX
Number of Power Supplies Installed
1
Power Supply Wattage
560 W
Number of Total Expansion Bays
5
Number of External 3.5" Bays
4
Power
560 W
Number of External 5.25" Bays
1

Description

CSE-815TQ-563CB 560W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.