Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 560W 80 PLUS Gold 1U Single Power Supply w/ PFC PWS-563-1H

560W 80 PLUS Gold 1U Single Power Supply w/ PFC (Discontinued)

  • Mfr # PWS-563-1H
  • Zoro # G5731355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWS-563-1H
Zoro #
G5731355
UPC #
672042055388
Country of Origin
Switzerland

Dimensions

Height
1.6 in
Width
3 in
Depth
11 in

Details

Item
Power Supply
Volts AC/DC
110V AC, 220V AC
Amps
4.2 A @ 220V, 7.5 A @ 110V
Features
Environmentally Friendly
Output Current
49 A, 500 mA, 15 A, 3 A, 18 A
Receptacles
(1) 4-pin ATX12V Motherboard, (1) 20+4pin ATX Motherboard, (2) 8-pin EPS12V Motherboard, (2) 4-pin SP4 Floppy Drive, (2) 4-pin LP4 Peripheral Device
Mounting
Rack
Number of Fans
1
Power Factor Correction (PFC)
Active
Output Watts
560 W
Input Voltage Range
100 to 240 V AC
Output Voltage
5 V DC, -12 V DC, 3.3 V DC, 12 V DC
Specification Compliance
ATX12V/EPS12V
Input Voltage Type
AC
Efficiency
89%
Number of +12V Rails
1
Output Power
560 W
Power Factor Correction
Active
Input Current
7.5 A @ 110V, 4.2 A @ 220V
Green Environmental Attribute
80 Plus Gold, Environmentally Friendly
Input Voltage
220V AC, 110V AC

Description

PWS-563-1H 560W 80 PLUS Gold 1U Single Power Supply w/ PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.