Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 600W 1U Rackmount Server Chassis (Black) CSE-813MTQ-600CB

600W 1U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-813MTQ-600CB
  • Zoro # G6730815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813MTQ-600CB
Zoro #
G6730815
UPC #
672042065219
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
19.8 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Front cable 16-pin to 16-pi, LF, (1) 16-pin front panel split cable, (1) US power cord, (1) SATA set of 4-56/45.5/35/23cm round S-RA, (1) Fan tray, (1) Front USB/COM port tray, (1) 1U I/O shield for X8 server motherboards (3rd LAN + 4x LAN), (1) Guide rail assy., outer slides extendable length: 26" to 33.5", (4) Hot-swap 3.5" Hard Drive Trays, (1) SAS / SATA Backplane, (1) Black DVD dummy cover, (1) Black floppy dummy cover
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Power Supplies Installed
1
Front USB
Yes
Number of Total Expansion Bays
4
Motherboard Supported
ATX
Number of Expansion Slots
1
Number of USB Ports
2
Number of Fans Installed
4
Compatible Rack Unit
1U
Power Supply Wattage
600 W
Number of External 3.5" Bays
4
Power
600 W

Description

CSE-813MTQ-600CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.